Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 843410 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 1
CUTLINE 843410 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 1
3 flute carbide end mill - long series - straight shank - aluminium
References
giss cutline:
843410
rubix:
843410
ean:
3660338067273
Technical specifications
Diameter
12
mm
Total length
110
mm
Length of cut
53
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 843410 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 1
3 flute carbide end mill - long series - straight shank - aluminium
Technical specifications
Attributes
Diameter
12
mm
Total length
110
mm
Length of cut
53
mm
Number of teeth
3
Tail diameter
12
mm
Angle of helix
45
°
Type of tail
Cylindrical
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.81
excl. VAT
/
Each
£
39.37
incl. VAT
Sold out
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK 2B330-0400-NC H10F 6259973
WALTERPROT H8015828-10-0.5-35 ADVANCED MILLING CUTTER 5150878
SANDVIK 1P220-0635-XA1630 SC MILLING CM PLURA 1 7045774
SANDVIK R216.34-16050-BC32P1620 SC MILLING CM PLURA 2 5743277
SANDVIK 316-12SM450C12020P1730 SOLID CARBIDE HEADS 7611740
SANDVIK 316-16BM440-16080G 1730 SOLID CARBIDE HEAD 7611747
DORMER S2196.0 S219 6.00 CARBIDE FLUTE 40 DEG EXTRA END MILL 6706641
SANDVIK R215.34C16040-DS16K1640 SC MILLING CM PLURA 2 5742625
SANDVIK 316-12SM450-12010P 1730 7611733
SANDVIK 2S342-0600-050-PA1730 SC MILLING CM PLURA 2 6732494
CUTLINE 893397 20MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK R216.25-25050OCL54P1620 SC MILLING CM PLURA 2 5847796
CUTLINE 893309 D.10 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
CUTLINE 893293 D.16 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
DORMER S802HA12.0 DRILL 12.00 MM 5983362