Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P220-0635-XA1630 SC MILLING CM PLURA 1 7045774
SANDVIK 1P220-0635-XA1630 SC MILLING CM PLURA 1 7045774
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P220-0635-XA 1630
rubix:
318A2210
manufacturer :
7045774
ean:
7323221046682
Product details
Technical specifications
Product details : SANDVIK 1P220-0635-XA1630 SC MILLING CM PLURA 1 7045774
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.40
excl. VAT
/
Each
£
38.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F380-0953-076ASD1745 SC MILLING CM PLURA 2 7963639
SANDVIK 1B230-0300-XA 1630 DURA SOLID CARBIDE END MILL 6259427
WALTERPROT H8015828-12-1.5-36 ADVANCED MILLING CUTTER 5150888
DOR CARB TIALN-X END MILL BN 4.0
DORMER P801C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814093
SANDVIK 1B232-0318-XA1620 SC MILLING CM PLURA 1 6259450
WALTERPROT MC326-08.0W4B050C-WK40TF ENDMILL 6579472
DORMER S7618.0 END MILL 8.00 MM 6707000
SANDVIK 2N342-2500-PDP2BM SC MILLING CM PLURA 2 8351815
SANDVIK R215.H4-08050CAC02H1610 SC MILLING CM PLURA 2 5742492
SANDVIK 2B320-0400-NGH10F SC MILLING CM PLURA 2 6261142
CUTLINE VARICUT 12MM 2.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S9032.5 DRILL 2.50 MM 5983086
WALTERPROT H311801-3 MILLING CUTTERS SOLID CARBIDE 5082564
CUTLINE 832306 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM