Push-In Fitting
Material | Stainless Steel (Housing, Guard Ring, Release Ring, Tubing Clamp Component);FPM (Thread Seal, Tubing Seal);PPSU (Thrust Ring) |
---|---|
Connection 1 | G 1/8 in |
Material | Stainless Steel (Housing, Guard Ring, Release Ring, Tubing Clamp Component);FPM (Thread Seal, Tubing Seal);PPSU (Thrust Ring) |
---|---|
Connection 1 | G 1/8 in |
Profile | NPQR |
Connection 2 | 10 mm |
Min. temperature | -20 °C |
Max. temperature | 150 °C |
In stock: Next day delivery