References
Festo:QSMLV-M5-4-I
Rubix:116A0064
Manufacturer :130831
EAN:4052568025519

Documents
Product details : FESTO 130831 PUSH-IN L-FITTING QSMLV-M5-4-I
Push-in L-fitting QSMLV-M5-4-I 360° orientable, external thread with internal Hexagon. Size=Mini, Nominal size=1,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x10x15 mm |
|---|---|
| Logistic Weight | 5,05 g |
| Material | pbt |
| Connection 1 | m5 |
| Profile | qsmlv |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 36.50 excl. VAT
/ 10 pieces
£ 43.80 incl. VAT
- Delivery usually within ( 2 ) days