NORGREN C02881238 SWIVEL Y ADAPTER MALE

Adapter

See technical information

References

IMI Norgren:C02881238
Rubix:118A5683
Manufacturer :C02881238
brand logo

Technical specifications

Materialbody: pbt; threads: nickel-plated brass; locking ring: stainless steel; seals: nbr (silicone-free)
Connection 1male thread g3/8 (bspp)
See all Specifications

Product details : NORGREN C02881238 SWIVEL Y ADAPTER MALE


Rotatable y-screw-in fitting 12-G3/8 Pneufit C
Pneufit-C Swivel Y-adaptor male BSPP Ø12mm x G3/8" C02881238

Technical specifications


Attributes
Materialbody: pbt; threads: nickel-plated brass; locking ring: stainless steel; seals: nbr (silicone-free)
Connection 1male thread g3/8 (bspp)
Profilepneufit c
Connection 2tube ø12 mm (push-in fitting)
Max. temperature60 °C
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
  • Usually arrives within 14 working days