TIMKEN 30240-90KA1 TAPERED ROLLER BEARING
302 series tapered roller bearings
See technical informationReferences
Timken:30240
Rubix:200A8200
EAN:0053893775869
Product details : TIMKEN 30240-90KA1 TAPERED ROLLER BEARING
Widest choice, including inch and metric sizes
Engineered to deliver higher speeds, heavier loads and longer life
Unrivalled engineering support
Single-row bearings are the most common configuration
An assembly includes separable inner (cone) and outer (cup) rings
Engineered to deliver higher speeds, heavier loads and longer life
Unrivalled engineering support
Single-row bearings are the most common configuration
An assembly includes separable inner (cone) and outer (cup) rings
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 58 mm |
Show UNSPSC/ECL@SS
£ 1,627.94 excl. VAT
/ Each
£ 1,953.53 incl. VAT
- Delivery usually within ( 7 ) days


