Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN L420449-99401 TAPERED ROLLER BEARING
TIMKEN L420449-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken
References
timken:
L420449/L420410
rubix:
101A4720
ean:
0053893661056
Technical specifications
Inner diameter
101.6
mm
Outer diameter
136.525
mm
Width
21.433
mm
Product details
Technical specifications
Product details : TIMKEN L420449-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken
Technical specifications
Attributes
Inner diameter
101.6
mm
Outer diameter
136.525
mm
Width
21.433
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
453.43
excl. VAT
/
Each
£
544.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 417-20024 TAPERED ROLLER BEARING CONE
TIMKEN 799A-90142 DOUBLE ROW TAPERED ROLLER BEARING
TIMKEN HM813840-20024 TAPERED ROLLER BEARING CONE
TIMKEN 13687-20024 TAPERED ROLLER BEARING CONE
TIMKEN 34500-20024 TAPERED ROLLER BEARING CUP
TIMKEN 98400-90032 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN 6461-20014 TAPERED ROLLER BEARING CONE
TIMKEN 28921A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3479-20024 TAPERED ROLLER BEARING CONE
TIMKEN 26830-20024 TAPERED ROLLER BEARING CUP
TIMKEN 44156-70000 TAPERED ROLLER BEARING CONE
TIMKEN 493A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 11BA-40000 TAPERED ROLLERS AND CAGE
TIMKEN 390-20024 TAPERED ROLLER BEARING CONE
TIMKEN 74500-90205 TAPERED ROLLER BEARING