Timken Tapered Roller Bearing 3900
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 112.71 mm |
Width | 30.16 mm |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
---|---|
Package weight | 848,2 g |
Inner diameter | 60.325 mm |
Outer diameter | 112.71 mm |
Width | 30.16 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days