References
Bahco:FF1A28
Rubix:401A4145
Manufacturer :FF1A28
EAN:7314150254446
Product details : BAHCO FF1A28 FOAM W/ SOCKETS & STRIKING
Includes 48 pieces
7800SM-10 1/2" socket hex 10 mm
7800SM-12 1/2" socket hex 12 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-14 1/2" socket hex 14 mm
7800SM-15 1/2" socket hex 15 mm
7800SM-16 1/2" socket hex 16 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-18 1/2" socket hex 18 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-21 1/2" socket hex 21 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-23 1/2" socket hex 23 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
8154-11 sliding T-handle, 1/2"
8160-3 extension bar, 1/2", 75 mm
8160-5 extension bar, 1/2", 125 mm
8166 1/2" universal joint
8150SL round head reversible ratchet, 1/2", 72 teeth/5° action angle, slim head for narrow places
6700SM-4 1/4" socket hex 4 mm
6700SM-4.5 1/4" socket hex 4.5 mm
6700SM-5 1/4" socket hex 5 mm
6700SM-5.5 1/4" socket hex 5.5 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6954 sliding T-handle, 1/4"
6960 extension bar, 1/4", 50 mm
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
3735-4-120 punches, 4 mm to 120 mm
3734-2 drift punch, 2 mm
3734-3 drift punch, 3 mm
3734-4 drift punch, 4 mm
3734-5 drift punch, 5 mm
3734-6 drift punch, 6 mm
3734-8 drift punch, 8 mm
479-16 ball pein hammer
3625N-35 Superflex® plastic hammer, 35 mm
MTB-3-16 measuring tape, 16 mm, 3 m
Foam available with laser marked
7800SM-10 1/2" socket hex 10 mm
7800SM-12 1/2" socket hex 12 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-14 1/2" socket hex 14 mm
7800SM-15 1/2" socket hex 15 mm
7800SM-16 1/2" socket hex 16 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-18 1/2" socket hex 18 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-21 1/2" socket hex 21 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-23 1/2" socket hex 23 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
8154-11 sliding T-handle, 1/2"
8160-3 extension bar, 1/2", 75 mm
8160-5 extension bar, 1/2", 125 mm
8166 1/2" universal joint
8150SL round head reversible ratchet, 1/2", 72 teeth/5° action angle, slim head for narrow places
6700SM-4 1/4" socket hex 4 mm
6700SM-4.5 1/4" socket hex 4.5 mm
6700SM-5 1/4" socket hex 5 mm
6700SM-5.5 1/4" socket hex 5.5 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6954 sliding T-handle, 1/4"
6960 extension bar, 1/4", 50 mm
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
3735-4-120 punches, 4 mm to 120 mm
3734-2 drift punch, 2 mm
3734-3 drift punch, 3 mm
3734-4 drift punch, 4 mm
3734-5 drift punch, 5 mm
3734-6 drift punch, 6 mm
3734-8 drift punch, 8 mm
479-16 ball pein hammer
3625N-35 Superflex® plastic hammer, 35 mm
MTB-3-16 measuring tape, 16 mm, 3 m
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 48 |
|---|---|
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 491.69 excl. VAT
/ Each
£ 590.03 incl. VAT
- Delivery usually within ( 14 ) days


