References
Draper:82396
Rubix:382A7528
Manufacturer :82396
EAN:5010559823963




Product details : DRAPER 82396 80PC SCREWDRIVER BIT SET
25mm and 50mm 1/4" bits manufactured from chrome vanadium steel, hardened and tempered with a sand blasted finish. Bit holder with quick release collet allows bits to be expelled quickly and efficiently. Supplied in plastic storage case with plastic inlay to hold the bits securely.
Technical specifications
Attributes
| Number of elements | 80 |
|---|---|
| Imprint | multiple imprint |
| Material | chrome vanadium steel |
Show UNSPSC/ECL@SS
£ 18.26 excl. VAT
/ Each
£ 21.91 incl. VAT
- Delivery usually within ( 7 ) days
