Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 33116-9X026
Tapered roller bearing Timken 33116-90KA2, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 37 mm
331 series tapered roller bearings
References
timken:
33116-90KA2
rubix:
103A3153
manufacturer :
101752483
Technical specifications
Inner diameter
80
mm
Outer diameter
130
mm
Width
37
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 33116-9X026
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
130
mm
Width
37
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.45
excl. VAT
/
Each
£
67.74
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 443/432
Tapered roller bearing NTN 4T-43125/43312, Outer diameter: 79.375 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-33889/33822, Outer diameter: 95.25 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-L319249/L319210, Outer diameter: 130.175 mm | Inner diameter: 95.25 mm | Width: 20.638 mm
Tapered roller bearing Timken 82931, Outer diameter: 236.538 mm | Width: 44.45 mm
Tapered roller bearing Timken 32007XM-90KM2, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered roller bearing NTN 4T-363, Outer diameter: 90 mm | Inner diameter: 62.738 mm | Width: 20 mm
Tapered roller bearing NTN 4T-47420, Outer diameter: 120 mm | Inner diameter: 113.4 mm | Width: 26.195 mm
Tapered roller bearing NTN 4T-71455
Tapered roller bearing Timken 67322, Outer diameter: 196.85 mm | Width: 38.1 mm
Tapered roller bearing Timken T 101W
Tapered roller bearing NTN 4T-M88040/M88010, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing Timken 344/332, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Tapered roller bearing NTN 4T-LM48548L, Outer diameter: 49.5 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered roller bearing Timken JL 69345/JL69310, Outer diameter: 63 mm | Inner diameter: 38 mm | Width: 19 mm