Tapered roller bearing Timken 32007XM-90KM2, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Single Row - Assembly
See technical informationReferences
Timken:32007XM-90KM2
Rubix:105A9329
Manufacturer :190025479
EAN:0053893004907





Product details : TIMKEN 32007XM-90KM2 TAPERED ROLLER BEARING
With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
Strengths
Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Package weight | 225,4 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
- Delivery usually within ( 7 ) days
