Tapered roller bearing Timken 344/332, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21.001 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:344/332
Rubix:100A1243
EAN:0053893650616

Product details : TIMKEN 344-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 470 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 21.001 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 335 |
| Material | stamped steel |
| Cage | steel |
| Reference speed | 24400 rpm |
| Total bearing width | 21.001 mm |
| Basic static load, radial - C0r | 83400 N |
| Basic dynamic load, radial - Cr | 24400 N |
Show UNSPSC/ECL@SS
£ 63.70 excl. VAT
/ Each
£ 76.44 incl. VAT
- Delivery usually within ( 7 ) days
