Tapered roller bearing NTN 4T-47420, Outer diameter: 120 mm | Inner diameter: 113.4 mm | Width: 26.195 mm
NTN - Tapered Roller Bearing - 4T-47420
See technical informationReferences
NTN:4T-47420
Rubix:204A7644
EAN:4547359534122




Technical specifications
| Inner diameter | 113.4 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 26.195 mm |
Product details : NTN 4T-47420 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x26,195 mm |
|---|---|
| Logistic Weight | 506 g |
| Inner diameter | 113.4 mm |
| Outer diameter | 120 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 27.22 excl. VAT
/ Each
£ 32.66 incl. VAT
- Delivery usually within ( 3 ) days