FACOM 15/75 OPEN END MIDGET WRENCH 8MM 34.8
34 – Metric "micromechanic" fork wrenches angled at 15° and 75°
See technical informationReferences
Facom:34.8
Rubix:80136153
EAN:3148510980805



Product details : FACOM 15/75 OPEN END MIDGET WRENCH 8MM 34.8
34 – Metric "micromechanic" fork wrenches angled at 15° and 75°
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Packaged dimensions (D x W x H) | 91x19x4 mm |
| Package weight | 18 g |
| Opening | 8 |
| Length | 90 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 10.75 excl. VAT
/ Each
£ 12.90 incl. VAT
- Delivery usually within ( 14 ) days
