STAHLWILLE 41031214 12 X 14MM DOUBLE END RING SPANNER
220 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41031214
Rubix:2018355
EAN:4018754140381



Documents
Product details : STAHLWILLE 41031214 12 X 14MM DOUBLE END RING SPANNER
Extra long
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x20x287 mm |
|---|---|
| Logistic Weight | 162 g |
| Opening | 12x14 |
| Length | 290 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 49.39 excl. VAT
/ Each
£ 59.27 incl. VAT
- Usually arrives within 14 working days
