STAHLWILLE 17 SW 10 41171010 COMBINATION RATCHET SPANNER 10MM
Combination wrench
See technical informationSee documentsReferences
Stahlwille:41171010
Rubix:80256803
EAN:4018754239153



Documents
Product details : STAHLWILLE 17 SW 10 41171010 COMBINATION RATCHET SPANNER 10MM
Switch-able, 12-sided, 72 tooth, for work in small spaces, rotation angle 5°, ring side 15° bent, chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x21,7x158 mm |
|---|---|
| Logistic Weight | 67 g |
| Opening | 10 |
| Length | 158 mm |
| Type | ratchet wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
- Usually arrives within 14 working days
