WYPALL 7490 L10 FOOD+HYGIENE PAPER CENTREFEED FOR REACH+ WHT PK6
WypAll® Food & Hygiene Wiping Paper L10 Centrefeed for Roll Control™ Dispenser 7490 - 6 rolls x 630 sheets, 1 ply, white
See technical informationReferences
Wypall:7490
Rubix:120A7695
Manufacturer :7490
EAN:5033848031320

Product details : WYPALL 7490 L10 FOOD+HYGIENE PAPER CENTREFEED FOR REACH+ WHT PK6
WypAll® Brand Professional Wiping Paper products are designed for the specific environments where they will be used, to deliver on your wiping task, every time. These white, 1 ply, single use Food & Hygiene Centrefeed Rolls are mid-size, with high capacity, designed for light duty hygiene wiping. These rolls are perfect for tasks such as cleaning food preparation and service surfaces. Our unique Airflex™ technology delivers exceptional strength and absorbency. These rolls are compatible with Aquarius™ Roll Control™ Wiper Dispensers (7018 & 7181). Individual sheet size 38cm (L) x 18.5cm (W). WypAll® Food & Hygiene Centrefeed for Roll Control ™ Dispenser L10 rolls are also available in blue (7494).
Technical specifications
Attributes
| Length | 38 cm |
|---|---|
| Colour | white |
| Number of rolls | 6 |
| Number of formats | 3780 |
Show UNSPSC/ECL@SS
£ 74.64 excl. VAT
/ Each
£ 89.57 incl. VAT
- Usually arrives within 14 working days
