BAHCO 3809-450-45-2.25-6 POWER HACK BAHCO SANDFLEX


Bi-metal machine saw blade Sandflex 3809

References
bahco:3809-450-45-2.25-6
rubix:122A1045
ean:7311518114213
brand logo
brand logo
Technical specifications
Centre-centre hole450 mm
Height45 mm
Thickness2.25 mm
See all Specifications

Product details : BAHCO 3809-450-45-2.25-6 POWER HACK BAHCO SANDFLEX


Suitable for all materials. Sandflex is a virtually unbreakable bi-metal saw blade. Saw blade that does not splinter and that can withstand a large supply pressure and machines accurately and quickly. Sandflex saw blades are safer in all conditions, especially on old machines or with inexperienced users

Technical specifications


Attributes
Logistic Weight395 g
Centre-centre hole450 mm
Height45 mm
Thickness2.25 mm
Number of teeth to the inch6
Show UNSPSC/ECL@SS
£ 51.37 excl. VAT
/ Each
£ 61.64 incl. VAT
  • Usually arrives within 14 working days