BAHCO 3809-400-38-2.00-10 POWER HACK BAHCO SANDFLEX


Bi-metal machine saw blade Sandflex 3809

References
bahco:3809-400-38-2.00-10
rubix:122A1052
ean:7311518113988
brand logo
brand logo
Technical specifications
Centre-centre hole400 mm
Height38 mm
Thickness2 mm
See all Specifications

Product details : BAHCO 3809-400-38-2.00-10 POWER HACK BAHCO SANDFLEX


Suitable for all materials. Sandflex is a virtually unbreakable bi-metal saw blade. Saw blade that does not splinter and that can withstand a large supply pressure and machines accurately and quickly. Sandflex saw blades are safer in all conditions, especially on old machines or with inexperienced users

Technical specifications


Attributes
Logistic Weight230 g
Centre-centre hole400 mm
Height38 mm
Thickness2 mm
Number of teeth to the inch10
Show UNSPSC/ECL@SS
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
  • Usually arrives within 14 working days