Bi-metal machine saw blade Sandflex 3809
Centre-centre hole | 450 mm |
---|---|
Height | 32 mm |
Thickness | 2 mm |
Logistic Weight | 215 g |
---|---|
Centre-centre hole | 450 mm |
Height | 32 mm |
Thickness | 2 mm |
Body material | non-metallic and other materials |
Number of teeth to the inch | 6 |
Usually arrives within 14 working days