Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
DORMER D751350.0X2.5X280 5986005
DORMER D751350.0X2.5X280 5986005
Alternative saw blade Dormer
References
dormer:
D751350.0X2.5X280
rubix:
376A1854
ean:
7320760285862
Technical specifications
Thickness
2.5
mm
Body material
HSS
Fixation hole diameter
32
mm
Product details
Technical specifications
Product details : DORMER D751350.0X2.5X280 5986005
Technical specifications
Attributes
Thickness
2.5
mm
Body material
HSS
Fixation hole diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
280.70
excl. VAT
/
Each
£
336.84
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3809-350-25-1.25-10 POWER HACK BAHCO SANDFLEX
BAHCO 3802-525-38-2.00-6 POWER HACK BAHCO HSS
BAHCO 3809-650-50-2.50-6 POWER HACK BAHCO SANDFLEX
BAHCO 3809-400-32-1.60-10 POWER HACK BAHCO SANDFLEX
DOR HSS CUTTER 350.0X2.5
ECLIPSE BLADE HSS AH 12 X 5/8 X 0.032 X 18TPI AE145L
DORMER HSS CUTTER 350.0X2.5 D753350.0X2.5
BAHCO 3809-500-38-2.00-6 POWER HACK BAHCO SANDFLEX
BAHCO 3802-350-32-1.60-10 POWER HACKSAW BLADE
BAHCO 3809-400-32-1.60-6 POWER HACK BAHCO SANDFLEX
BAHCO 3809-350-25-1.25-14 POWER HACK BAHCO SANDFLEX
"RIDGID 58476 590L SAW BLADE DIAMOND 14""x1"" 355x2.4x25.4 1300RPM"
RS575-6 POWER HACKSAW BLADE 575 X 50 X 2.5 X 6TPI
BAHCO 3802-550-50-2.50-6 HSS POWERSAW BLADES 550 X 50 X 2.50 X 6TPI
BAHCO 3809-400-25-1.25-10 POWER HACK BAHCO SANDFLEX