WERA 071074 3840/1TS BIT HEX 4/25 STAINLESS TORSION


3840/1 TS Bit

References
wera:05071074001
rubix:2517713
ean:4013288111234
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size4 mm
See all Specifications

Product details : WERA 071074 3840/1TS BIT HEX 4/25 STAINLESS TORSION


High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Applications

Industrial

Technical specifications


Attributes
ImprintHex / Allen
Imprint size4 mm
Length25 mm
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
  • Usually arrives within 14 working days