Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ISS MHD08M07 7MM X 1/2SQ DRIVE MALE HEX IMPACT ALLEN SCKT
ISS MHD08M07 7MM X 1/2SQ DRIVE MALE HEX IMPACT ALLEN SCKT
Male Hexagon Driver 1/2″ Square Drive
References
impact socket supplies:
MHD08M07
rubix:
214A9791
Technical specifications
Imprint
Hex / Allen
Imprint size
7 mm
See all Specifications
Product details
Technical specifications
Product details : ISS MHD08M07 7MM X 1/2SQ DRIVE MALE HEX IMPACT ALLEN SCKT
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
7 mm
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.90
excl. VAT
/
Each
£
11.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 059635 840/4Z BIT HEX 5.0/152 HEX PLUS
WERA 066287 867/1Z IP BIT TORX PLUS 27IP/25 EXTRA HARD
WERA 060139 867/4ZBO BIT SECURITY TX8/70 EXTRA TOUGH
WERA 060105 867/4Z BIT TX15/70 EXTRA TOUGH
WERA 060202 867/4Z BIT TX40/152 EXTRA TOUGH
ISS MHD04M06 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 6MM
ROEBUCK POZI EXTRA HARD GOLD BIT NO 1 X 50MM
WERA 056342 840/1ZBO SECURITY BIT HEX 2.5/25 EXTRA TOUGH
WERA 066310 867/1TZ BIT TX20/25 EXTRA TOUGH TORSION
WERA 059615 840/4Z BIT HEX 5/50 EXTRA TOUGH
ROEBUCK BIT TORX TX 25 X 25MM
ROEBUCK BIT TAMPER PROOF TORX TX15 X 25MM
ROEBUCK BIT HEXAGON 2.5MM X 25MM 1343612/EU
WERA 059704 867/4KK BIT BALLPOINT TX30/89 EXTRA TOUGH
WERA 059532 851/4BDC BIT PH2/50 DIAMOND BITORSION