BAHCO 7809M-9 SOCKET 1/2
1/2" Square Drive Socket Drivers for Hex Head Screw
See technical informationSee documentsReferences
Bahco:7809M-9
Rubix:120A4647
EAN:7314151830991

Documents
Product details : BAHCO 7809M-9 SOCKET 1/2
Knurled
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174/3120
SB = Retail packed on a plastic info card
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174/3120
SB = Retail packed on a plastic info card
Strengths
1/2" Socket Drivers for Hex Head Screws
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Length | 60 mm |
| Imprint size | 9 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
- Delivery usually within ( 14 ) days
