BAHCO 70S/T30-2P 2XBITS TORX T30 35 MM 5/16

Bahco

See technical information
References
Bahco:70S/T30-2P
Rubix:401A7263
EAN:7314150260881
brand logo
Technical specifications
Length35 mm
Imprint sizet30
Imprinttorx profile
See all Specifications

Product details : BAHCO 70S/T30-2P 2XBITS TORX T30 35 MM 5/16


For TORX® head screws
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces

Technical specifications


Attributes
Logistic Weight32 g
Length35 mm
Imprint sizet30
Imprinttorx profile
Show UNSPSC/ECL@SS
£ 10.32 excl. VAT
/ Each
£ 12.38 incl. VAT
  • Delivery usually within ( 14 ) days