3M 02562 WET/DRY SHEET 618 230 X 280MM P180 SINGLE
3M Abrasive Sheet
See technical informationSee documentsReferences
3M:7000082113
Rubix:268525B
Manufacturer :7000082113

Documents
Product details : 3M 02562 WET/DRY SHEET 618 230 X 280MM P180 SINGLE
Use Our Silicone Carbide Mineral 3M™ Abrasive Sheet 618 for Superior Performance, Anti-Loading and Consistent Finish. Often Used as a Dry Sanding Alternative to Wetordry™ Paper, Our Abrasive Sheet is Available in 230mm x 280mm Sheets and Grades Ranging from P80 to P500. Get a Wide Range of Applications with Our Silicone Carbide Mineral Abrasive 3M™ Abrasive Sheet 618. Use for Superior Performance, Anti-Loading and Consistent Finish. It’s Available in 230mm x 280mm Size and Grades Ranging from P80 to P500. From Preparation to Finish, Our Abrasives Play a Key Role in All Bodyshop Processes. We have Developed a Full Range of Abrasives to Suit Every Type of Application Incorporating Innovative Technologies for Superior Performance, Anti-Loading and Consistent Finish
Strengths
•Silicon Carbide Abrasive Paper Sheet
Choose Multiple Grades Ranging from P80 to P500
Get Superior Performance, Anti-Loading and Consistent Finish
Choose Multiple Grades Ranging from P80 to P500
Get Superior Performance, Anti-Loading and Consistent Finish
Applications
Filler Shaping;Flattening;General Purpose Sanding;Hand Sanding;Sanding
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 180 |
| Application | filler shaping;flattening;general purpose sanding;hand sanding;sanding |
Show UNSPSC/ECL@SS
£ 0.74 excl. VAT
/ Each
£ 0.89 incl. VAT
- Sold out