KLINGSPOR 367105 CS 310XF CLOTH BELT 10 X 330 MM GRIT 60 PK3
CS 310 XF Retail pack File belt, abrasive cloth
See technical informationReferences
Klingspor:367105
Rubix:416A4024

Product details : KLINGSPOR 367105 CS 310XF CLOTH BELT 10 X 330 MM GRIT 60 PK3
CS 310 XF belt, 10 x 330 mm grit 60 F4G, retail-packaged with tab
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Width | 330 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
- Usually arrives within 14 working days