NORTON 69957350651 CERAMIC R929 BELTS 20MM X 480MM P60


Rigid canvas strip R929

References
norton:69957350651
rubix:206A5929
ean:3157625764378
brand logo
brand logo
Technical specifications
Length480 mm
Width20 mm
Grain60

Product details : NORTON 69957350651 CERAMIC R929 BELTS 20MM X 480MM P60


For standard metal and wood deburring operations.

Strengths

Extremely durable even when used in aggressive applications. Excellent product with low and medium pressure. Low temperature cutting.

Applications

For standard metal and wood deburring operations.

Technical specifications


Attributes
Length480 mm
Width20 mm
Grain60
Show UNSPSC/ECL@SS
£ 1.47 excl. VAT
/ Each
£ 1.76 incl. VAT
  • Usually arrives within 14 working days