GISS 865726 3 M AND 4 M ERGOBLUE 25 MIG TORCH NOZZLE DIAMETER MM 15
3m and 4 m ergoblue 25 mig torch
See technical informationSee documentsReferences
Spartex:865726
Rubix:217A2495
EAN:3660338199493
Documents
Product details : GISS 865726 3 M AND 4 M ERGOBLUE 25 MIG TORCH NOZZLE DIAMETER MM 15
Air-cooled.
.
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Type | mig 25 |
|---|---|
| Nozzle diameter | 15 mm |
| Length | 57 mm |
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
- In stock: Next day delivery

