PARWELD 704102 LIGHTWEIGHT WELD NOZZ.SIZE 2
Lightweight Welding Nozzle
See technical informationSee documentsReferences
Parweld:704102
Rubix:091963
EAN:5055365322552
Documents
Product details : PARWELD 704102 LIGHTWEIGHT WELD NOZZ.SIZE 2
Plate Thickness : 1.2mm
Bar Acetylene : 0.14
Bar Oxygen : 0.14
Nozzle-size : Size 2
Bar Acetylene : 0.14
Bar Oxygen : 0.14
Nozzle-size : Size 2
Strengths
Used with a Lightweight Shank and Mixer
Technical specifications
Attributes
| Type | welding nozzle |
|---|
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- In stock: Next day delivery

