GISS 865748 4M ERGOBLUE 36 MIG TORCH NOZZLE DIAMETER MM 16
4m ergoblue 36 mig torch
See technical informationSee documentsReferences
Spartex:865748
Rubix:217A2511
EAN:3660338199639
Documents
Product details : GISS 865748 4M ERGOBLUE 36 MIG TORCH NOZZLE DIAMETER MM 16
Air-cooled.
.
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable.Swivel joint for freedom of movement.Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Type | mig 36 |
|---|---|
| Nozzle diameter | 16 mm |
| Length | 84 mm |
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
- Usually arrives within 14 working days

