Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
MIG/MAG torch consumables
Nozzles
PARWELD 704107 LIGHTWEIGHT WELDING NOZZLE NO.7
PARWELD 704107 LIGHTWEIGHT WELDING NOZZLE NO.7
Lightweight Welding Nozzle
References
parweld:
704107
rubix:
091966
ean:
5055365322583
Technical specifications
Type
Welding nozzle
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD 704107 LIGHTWEIGHT WELDING NOZZLE NO.7
Plate Thickness : 3.2mm
Bar Acetylene : 0.14
Bar Oxygen : 0.14
Nozzle-size : Size 7
Strengths
Used with a Lightweight Shank and Mixer
Technical specifications
Attributes
Type
Welding nozzle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.95
excl. VAT
/
Each
£
3.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GISS 865711 3 M ERGOBLUE MIG TORCH 15 NOZZLE DIAMETER MM 12
PARWELD 704110 LIGHTWEIGHT WELDING NOZZLE NO.10
GISS 865760 4 M ERGOBLUE 500 MIG TORCH NOZZLE DIAMETER MM 16
PARWELD 704103 LIGHTWEIGHT WELDING NOZZLE NO.3
PARWELD 704105 LIGHTWEIGHT WELDING NOZZLE NO.5
PARWELD GAS LENS CUP 5/16 INCH 54N17 PACK OF 10
PARWELD 704101 LIGHTWEIGHT WELDING NOZZLE NO.1
GISS 865748 4M ERGOBLUE 36 MIG TORCH NOZZLE DIAMETER MM 16
ESAB 0458464882 GAS NOZZLE STD. PSF 305/410W PACK OF 2
PARWELD 704102 LIGHTWEIGHT WELDING NOZZLE NO.2
ESAB 0458470882 GAS NOZZLE STD 019 PACK OF 2
PARWELD B1527-12 BZL MB15 CONTACT TIP 1.2MM PACK OF 25
PARWELD BZL MB15 CONICAL NOZZLE B1530 PACK OF 5
MUREX NOZZLE INSULATOR MX40/W50 0701408621-SINGLE
GISS 865726 3 M AND 4 M ERGOBLUE 25 MIG TORCH NOZZLE DIAMETER MM 15