GISS 865711 3 M ERGOBLUE MIG TORCH 15 NOZZLE DIAMETER MM 12
Torche mig ergoblue 15 3m
See technical informationSee documentsReferences
Spartex:865711
Rubix:217A2500
EAN:3660338199394
Documents
Product details : GISS 865711 3 M ERGOBLUE MIG TORCH 15 NOZZLE DIAMETER MM 12
Air-cooled.
Length: 3 metres.
Euro connector.
Cable diameter: 0.6 to 1.0 mm
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix
Technical specifications
Attributes
| Type | mig 15 |
|---|---|
| Nozzle diameter | 12 mm |
| Length | 53 mm |
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
- In stock: Next day delivery

