GISS 868168 MIG TORCH HEAD ERGOBLUE 25


3m and 4 m ergoblue 25 mig torch

References
spartex:868168
rubix:217A2282
ean:3660338220142
868168
brand logo
Technical specifications
Typemig25 torch body

Product details : GISS 868168 MIG TORCH HEAD ERGOBLUE 25


Air-cooled. .
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
Typemig25 torch body
Show UNSPSC/ECL@SS
£ 26.38 excl. VAT
/ Each
£ 31.66 incl. VAT
  • Usually arrives within 14 working days