GISS 868170 MIG TORCH HEAD ERGOBLUE 500


Torche mig ergoblue 500 4m

References
spartex:868170
rubix:217A2284
ean:3660338220166

Product details : GISS 868170 MIG TORCH HEAD ERGOBLUE 500


Water-cooling. .
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
No attributes to display for this product
£ 54.75 excl. VAT
/ Each
£ 65.70 incl. VAT
  • Usually arrives within 14 working days