GISS 868169 MIG TORCH HEAD ERGOBLUE 36


4m ergoblue 36 mig torch

References
spartex:868169
rubix:217A2283
ean:3660338220159
868169
brand logo
Technical specifications
Typemig36 torch body

Product details : GISS 868169 MIG TORCH HEAD ERGOBLUE 36


Air-cooled. .
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable.Swivel joint for freedom of movement.Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
Typemig36 torch body
Show UNSPSC/ECL@SS
£ 40.82 excl. VAT
/ Each
£ 48.98 incl. VAT
  • Usually arrives within 14 working days