GISS 868167 MIG TORCH HEAD ERGOBLUE 15
Torche mig ergoblue 15 3m
See technical informationSee documentsReferences
Spartex:868167
Rubix:217A2281
EAN:3660338220135
Documents
Product details : GISS 868167 MIG TORCH HEAD ERGOBLUE 15
Air-cooled.
.
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Type | mig15 torch body |
|---|
Show UNSPSC/ECL@SS
£ 16.96 excl. VAT
/ Each
£ 20.35 incl. VAT
- Usually arrives within 14 working days

