GISS 865697 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH M 3


3m and 4 m ergoblue 25 mig torch

References
spartex:865697
rubix:217A2487
ean:3660338199301
3 M and 4 M ERGOBLUE 25 MIG TORCH Length m 3
brand logo
Technical specifications
Length3 m
Operation factor at 40°C230A CO2 - 220A Mix 60%
CoolingAir
See all Specifications

Product details : GISS 865697 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH M 3


Air-cooled..
Length: 3 and 4 meters..
Euro connector..
Cable diameter: 0.8 to 1.2 mm.
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable.High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
Length3 m
Operation factor at 40°C230A CO2 - 220A Mix 60%
CoolingAir
TypeERGOBLUE 25
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days