3M 9320+ AURA PARTICULATE RESPIRATOR FFP2 UNVALVED PK1 - VENDING ONLY


3M™ Aura™ Particulate Respirator, FFP2, Unvalved, 9320+

References
3m:9320+
rubix:248A1743
manufacturer :7000088723
ean:4054596787131
brand logo
brand logo
Technical specifications
ClassFFP2
ValveNo
See all Specifications

Product details : 3M 9320+ AURA PARTICULATE RESPIRATOR FFP2 UNVALVED PK1 - VENDING ONLY


Original 3-panel design allows for greater facial movement.
Low-resistance filter technology helps you breathe more easily.
Sculpted upper panel conforms to the nose and contours of the face for an effective seal.
Embossed top panel helps reduce eyewear fogging.
Chin tab designed for ease of positioning and adjustment.
Easy to store away with flat-fold design and individual wrapping.
Colour-coded headbands for easy identification: blue for FFP2 (NFP 12).
Available in smaller pack sizes.
Maximum usage level: Up to 12 x TLV

Applications

3M™ Aura™ Particulate Respirator 9320+ provides FFP2 breathing protection with a flat-fold, 3-panel design, low breathing resistance and an embossed, sculpted top panel that can help reduce eyewear fogging. It features an innovative chin tab for easy adjustments, and the headbands are colour-coded for quick and easy identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)212x87x242 mm
Package weight315 g
ClassFFP2
ValveNo
Packaging240
TypeFoldable
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
  • Usually arrives within 14 working days