3M 601396 984F 36+ 50 X 2500


3M™ Cubitron™ II Cloth Belt 984F

References
3m:404295
rubix:267A1823
manufacturer :7000060741
brand logo
brand logo
Technical specifications
Length2500 mm
Width50 mm
Grain36
See all Specifications

Product details : 3M 601396 984F 36+ 50 X 2500


Creating a fast cut with a reduced heat build-up, 3M™ Cubitron™ II Cloth Belts 984F ensure a uniform finish over the life of the product while eliminating burning during end grain sanding applications. Our cloth belts use 3M™ Ceramic Abrasive Grain which is electrostatically orientated to form sharp peaks which act like individual cutting tools, slicing through metal quickly. These peaks continuously self-sharpen as they break off, providing long life and consistency with less grinding pressure. This is why our belt products can outcut and outlast every conventional ceramic industrial abrasive product on the market. They have a fabric splice, adding strength when grinding in medium to high pressure applications. Our abrasive belts come in a variety of widths and sizes to fit almost any industrial belt sander. Narrow belts are used with portable belt sanders for grinding or blending. Medium belts are used on backstands to remove wields, material removal and to set the grain in stainless steel while wider belts are used with wide belt sanders to dimension metal sheets and coils.

Strengths

Minimise operator fatigue as 3M Precision Shaped Grain requires less grinding pressure;Cool running temperature reduces risk of discolouration and heat related stress cracks;3M Precision Shaped Grain fractures into self-sharpening points, cutting exceptionally fast and increasing productivity;Belt life is increased, meaning more parts per belt for less belt changes;YF-weight backing is ideal for medium to high pressure stainless steel, cobalt chrome and nickel alloy applications

Applications

Used to dimension metal sheets and coils or add grain pattern to stainless steel;Sets grain in stainless steel, removes material and wields

Technical specifications


Attributes
Packaged dimensions (D x W x H)170x320x395 mm
Package weight7765 g
Length2500 mm
Width50 mm
Grain36
ApplicationGrinding
50 mm
2500 mm
Show UNSPSC/ECL@SS
£ 19.27 excl. VAT
/ Each
£ 23.12 incl. VAT
  • Usually arrives within 14 working days