• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Files(11)
  • Milling files(321)
  • Agglomerated or vitrified abrasives(1,461)
  • Applied abrasives(3,533)
  • Brushes(540)
  • Polishing and superfinishing(482)
  • Abrasive powders(1)
  • Tribological finishing(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306144-SINGLE EMERY CLOTH SHEETS O SINGLE 306144

ROEBUCK 306144-SINGLE EMERY CLOTH SHEETS O SINGLE 306144


Endless abrasive belt Unbranded

References
unbranded:306144-SINGLE
rubix:062328
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK 306144-SINGLE EMERY CLOTH SHEETS O SINGLE 306144


Technical specifications


Attributes
No attributes to display for this product
£ 0.98 excl. VAT
/ Each
£ 1.18 incl. VAT
  • Sold out

Check our products from related categories

3M 668497 CUBITRON II CLOTH BELT 947A 13 MM X 610 MM 120+ROEBUCK GS6050080 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 80 GRADEROEBUCK GS8040080 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 80 GRADEBAHCO BPN22201 25 SPARE BELTS 20X520 80GRS PK25KLINGSPOR 27030 CS 411 X BELT 150 X 2000 P80 F4G BUTT JOINT3M 669335 984F 80+ 10 X 3303M 26954 CUBITRON II BELT 947A 120+ 345 X 1615 MM3M 546377 BELT 237AA A100 CH 50 X 450 BROEBUCK 886443 ZIRCONIUM FILE BELT 15 X 475 MM G603M 04242 PAPER ROLL 241UZ 115MMX50000MM P060ROEBUCK TW230280240 GARNET PAPER SHEET P240 PACK OF 100ROEBUCK WATERPROOF PAPER SHEETS P400 PACK OF 50KLINGSPOR 4137 533 X 75 X 40G LINISHING BELTROEBUCK GS3015060 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 60 GRADEKLINGSPOR 4480 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 60

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories