Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS5030040 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 40 GRADE
ROEBUCK GS5030040 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 40 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS5030040
rubix:
067856
Technical specifications
Grain
40
Product details
Technical specifications
Product details : ROEBUCK GS5030040 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 40 GRADE
MOS 15000rpm
Technical specifications
Attributes
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 067084 SIDE WASHER FOR TYPE 2 DRESSER
ROEBUCK WATERPROOF PAPER SHEETS P180 PACK OF 50
ROEBUCK 306139 EMERY CLOTH SHEETS P60 COARSE PACK OF 50
ROEBUCK 313408 ALUMINIUM OXIDE ROLLS G240 25MM X 50M
NORTON 69957350796 NARROW BELTS R929-75X2000#36
ROEBUCK GS8020060 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 60 GRADE
MAKITA P-43278 ABRASIVE BELT 9X533 80G 9032 PK5
ROEBUCK 886457 CERAMIC FILE BELT 20 X 520 MM G40
ROEBUCK GS4030120 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 120 GRADE
NORTON 66254422506 RAZORSTAR SANDING BELT 50 X 3500MM 36G YELLOW
3M 7100219034 SB DURABLE FLEX BELT DF-BL 6X457MM AMED RED 25599
ROEBUCK GS8020120 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 120 GRADE
3M 10931 CUBITRON II CLOTH BELT 784F 150 MM X 2500 MM 80+
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE
NORTON 66254422507 RAZORSTAR SANDING BELT 50 X 4000MM 36G YELLOW