3M 55075 CUBITRON II FIBRE DISC 115 X 22MM SLOTTED 982C 36G


3M™ Cubitron™ II Fibre Disc 982C

References
3m:55075
rubix:2016018
manufacturer :7000028192
ean:00051141550756
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter115 mm
Grain36
See all Specifications

Product details : 3M 55075 CUBITRON II FIBRE DISC 115 X 22MM SLOTTED 982C 36G


Use our heavy duty 3M™ Cubitron™ II Fibre Disc 982C for a variety of applications including edge chamfering, bevelling and removing carbon steel welds, mill scale, pits and imperfections, machining grooves and more. Our discs raise the bar for high performing abrasives, offering up to double the cut rate and lifespan than conventional ceramic industrial abrasive discs, with less grinding pressure required. Use for grinding and blending large and small areas of metal surfaces. In heavy duty applications, more parts per disc are completed, reducing the need for disc changes. Our discs feature 3M Precision Shaped Grain technology, which generates triangular shaped grains, electrostatically positioned on the backing. These turn into sharp peaks that act like individual cutting tools, slicing through metal with extreme efficiency. The grains wear evenly and continuously self-sharpen as the points break off. This reduces heat due to friction and extends the lifespan of the disc. The tough, stiff backing is made from a vulcanized fibre that resists wear and can handle tough grinding applications. Our discs are designed to maximise cutting potential, minimising grinding pressure and operator fatigue.
3M™ Cubitron™ II Fibre Disc 982C slices through carbon steel with 3M Precision Shaped Grain and generates up to twice the cut-rate, durability, and life of other fiber discs—all with less grinding pressure. That means less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal.

Strengths

3M Precision Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasives—it wears evenly, runs cool, and optimizes mineral breakdown
Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding and beveling

Applications

Use for high pressure weld grinding, edge chamfering and bevelling
brand logo
brand logo

Technical specifications


Attributes
Package weight27,447 g
Diameter115 mm
Grain36
ApplicationWeld Grinding
Reaming diameter22.23 mm
Type of abrasiveCeramic
Show UNSPSC/ECL@SS
£ 2.21 excl. VAT
/ Each
£ 2.65 incl. VAT
  • In stock: Next day delivery