GISS 866445 ALOX QUICK-CHANGE DISC 50 MM P40

Abrasives

See technical informationSee documents

References

Roebuck:866445
Rubix:216A6031
EAN:3660338205583
CORUNDUM QUICK-CHANGE DISCS Diameter mm 50
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Diameter50 mm
Grain40
See all Specifications

Documents

Product details : GISS 866445 ALOX QUICK-CHANGE DISC 50 MM P40


Versatile and ideal for deburring, finishing, and for rounding off sharp corners on ferrous and non-ferrous materials..
Advantages:.
• High initial performance which is maintained throughout its life..
• Excellent longevity.
QUICKCHANGE DISCS D.50 GR.40 - ALOX

Strengths

Designed for ferrous and non-ferrous materials

Applications

Applications such as duburring, Blending & Edge Grinding
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
Grain40
Applicationstock removal
Type of abrasivealuminium oxide
£ 0.81 excl. VAT
/ Each
£ 0.97 incl. VAT
  • In stock: Next day delivery