3M 7100044785 CUBITRON II HOOKIT PAPER DISC 127MM 732U 120+ PK50
3M™ Cubitron™ II Hookit™ Paper Disc 732U
See technical informationReferences
3M:AB86843
Rubix:388A9170
Manufacturer :7100044785
EAN:30051125868434

Product details : 3M 7100044785 CUBITRON II HOOKIT PAPER DISC 127MM 732U 120+ PK50
Now available from grades 80+ through 1000+, these discs are designed for a wide array of substrates and applications,providing flexibility and versatility in use. The discs are effective for a broad range of tasks from stock removal to fine finishing on various substrates, including metals, paint coatings, composites, gelcoat, and different types of wood. The C-weight paper backing offers flexibility and is suitable for sanding applications where edge retention is not the main concern. For best results, pair with 3M Xtract™ Random Orbital Sanders. We offer a complete line of hook-and-loop style 3M™ Hookit™ sanding discs which conveniently attach to a hook-and-loop backup disc pad (sold separately), can be removed cleanly and easily, and can be re-used again and again for the extent of the abrasive life. For work spaces where adhesive backed discs may become contaminated by dust or dirt or where a 3M™ Stikit™ disc may be too aggressive, Hookit™ discs tend to leave finer finishes than adhesive backed discs.
3M™ Cubitron™ II Hookit™ Paper Disc 732U features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that lasts up to 4x as long as conventional abrasives.
Strengths
QUICK AND EASY DISC CHANGES: 3M™ Hookit™ attachment system allows for easy disc changes and helps optimize disc life; WIDE VARIETY OF APPLICATIONS: Versatile discs are effective for a broad range of tasks from stock removal to fine finishing on various substrates; WORKS WELL ON MANY SURFACES: Suitable for use on metals, paint coatings, composites, gelcoat, and different types of wood; REVOLUTIONARY GRAIN DESIGN: 3M Precision-Shaped Grain technology lasts up to 4x as long as conventional abrasives; AVAILABLE IN A WIDE RANGE OF GRADES: Choose from grades between 80+ and 1000+ to match your specific application; FLEXIBLE BACKING: Strong C-weight paper backing offers flexibility and is suitable for sanding applications where edge retention is not the main concern
Applications
Blending; Coarse sanding; Deflashing; Finishing; General Purpose Sanding; Random Orbital Sanding; Sanding; Surface Finishing
Technical specifications
Attributes
| Diameter | 127 mm |
|---|---|
| Grain | 120 |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 31.14 excl. VAT
/ Each
£ 37.37 incl. VAT
- Delivery usually within ( 13 ) days