3M 27742 CUBITRON II FIBRE DISC 987C 178MMX22MM 60+ SLOTTED
3M™ Cubitron™ II Fibre Disc 987C
See technical informationReferences
3M:27742
Rubix:2017080
Manufacturer :7000045186
EAN:0051141277424

Product details : 3M 27742 CUBITRON II FIBRE DISC 987C 178MMX22MM 60+ SLOTTED
Designed for stainless steel and other heat-sensitive applications, the proprietary 3M™ Precision Shaped Grain technology improves disc life (up to 2 times or more), cuts faster and can increase productivity compared to other leading ceramic discs. Takes time out of edge chamfering, bevelling and removing stainless steel welds, mill scale, pits and imperfections, machining grooves and more to deliver a lower cost per grind.
Strengths
Engineered to cut faster and last longer than competitive ceramic products;Stiff fibre backing and strong resin bond provide durability and tear resistance during heavyweight applications;Contains 3M Precision Shaped Grain which runs significantly cooler and longer than rival products, completing more parts per disc for less disc changes;Incorporated grinding aid reduces grinding temperatures on heat sensitive alloys, increasing longevity;Rigid hub offers firm support to fibre disc face plate;Buy disc pad face plates and fibre discs separately
Applications
Ideal for weld removal, bevelling, grinding and blending among many other applications;Use to remove mill scale, pits and imperfections
Technical specifications
Attributes
| Package weight | 62,05 g |
|---|---|
| Diameter | 180 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
- Delivery usually within ( 16 ) days