KLINGSPOR 10985 CS561 FIBRE DISC 115X22MM P100 STAR SHAPED HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:10985
Rubix:417A0715
EAN:4014855013425

Product details : KLINGSPOR 10985 CS561 FIBRE DISC 115X22MM P100 STAR SHAPED HOLE PK25
CS 561 fibre disc, 115 x 22 mm grit 100 star shaped hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 100 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 12.92 excl. VAT
/ Each
£ 15.50 incl. VAT
- Delivery usually within ( 5 ) days