KLINGSPOR 351139 CS561 FIBRE DISC 125 X 22 MM GRIT 60 X-LOCK PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:351139
Rubix:416A3659
EAN:4014855376384

Product details : KLINGSPOR 351139 CS561 FIBRE DISC 125 X 22 MM GRIT 60 X-LOCK PK25
CS 561 fibre disc, 125 x 22 mm grit 60 X-LOCK
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanized fiber |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 15.83 excl. VAT
/ Each
£ 19.00 incl. VAT
- Usually arrives within 14 working days