3M 52085 CUBITRON II HOOKIT DISC 950U 152MM 15-HOLE 60+ PK50


3M™ Cubitron™ II Hookit™ Disc 950U

References
3m:AB01507
rubix:217A0914
manufacturer :7100226878
brand logo
video-play-icon.png
brand logo
Technical specifications
Diameter152 mm
Grain60

Product details : 3M 52085 CUBITRON II HOOKIT DISC 950U 152MM 15-HOLE 60+ PK50


3M™ Cubitron™ II Hookit™ Paper Disc 950U are the ideal solution for removing paint, coatings and mill scale from galvanised steel, aluminium, fibreglass and other substrates that are prone to abrasive loading. 950U discs feature an open coat construction that reduces loading and clogging - without the use of stearates, to reduce the risk of finish contamination. These discs feature 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self sharpen as they fracture, generating an extremely fast cut. 3M offer a complete line of hook and loop style Hookit discs for work spaces where adhesive backed discs may become contaminated by dust or dirt. Hookit discs tend to leave finer finishes than adhesive backed discs, so are often used in applications where a 3M™ Stikit™ disc may be too aggressive. Hookit sanding discs conveniently attach to a hook and loop backup disc pad (sold separately). They are removed easily and can be reused for the entire life of the abrasive. For best results pair with 3M™ Elite Random Orbital Sanders.
3M™ Cubitron™ II Hookit™ Disc 950U is an abrasive disc designed to deliver high performance in body-in-white applications. It’s powered by fast-cutting, long-lasting 3M Precision-Shaped Grain in a super-open-coat construction that resists loading with sanding swarf. The E-weight paper backing is specially designed for sanding metal.

Strengths

Ideal for prepping and repairing flat surfaces, including body-in-white applications;Super-open-coat construction for reduced loading allowing metal and paint particles to escape;3M™ Precision-Shaped Grain delivers a consistent, high cut-rate and long life;Hookit™ attachment allows for quick and easy disc changes;E-weight paper backing is specially designed for metal sanding

Applications

Sanding

Technical specifications


Attributes
Diameter152 mm
Grain60
Show UNSPSC/ECL@SS
£ 31.83 excl. VAT
/ Each
£ 38.20 incl. VAT
  • In stock: Next day delivery